missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Mitex™ Membrane Filters, 10 μm
Unlaminated for extreme chemical or temperature conditions
£322.00 - £865.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Color | White |
Filter Type | Screen Filter |
Material | PTFE |
Pore Size | 10 μm |
Produktcode | Marke | Diameter (Metric) | Flow Rate | Thickness (Metric) | Bubble Point | Preis | Menge & Verfügbarkeit | ||
---|---|---|---|---|---|---|---|---|---|
Produktcode | Marke | Diameter (Metric) | Flow Rate | Thickness (Metric) | Bubble Point | Preis | Menge & Verfügbarkeit | ||
10626171
|
Merck
LCWP01300 |
13 mm | 220 mL/min x cm2 | 125 μm | 0.5 psi |
£322.00
Pack of 100 |
Estimated Shipment: 21-06-2024
Log in to see stock. |
||
10430601
|
Merck
LCWP02500 |
25 mm | 220 mL/min x cm2 | 125 μm | 0.5 psi |
£338.00
Pack of 100 |
Estimated Shipment: 24-05-2024
Log in to see stock. |
||
10288200
|
Merck
LCWP04700 |
47 mm | 220 mL/min x cm2 | 125 μm | 0.5 psi |
£865.00
Pack of 100 |
Estimated Shipment: 16-05-2024
Log in to see stock. |
||
10136250
|
Merck
LCWP09025 |
90 mm | 220 mL/min x cm2 | 125 μm | 0.5 psi |
£433.00
Pack of 25 |
Estimated Shipment: 14-06-2024
Log in to see stock. |
||
10743291
|
Merck
LCWG02500 |
25 mm | 14 L/min/ cm2 (Air), 220 mL/min/ cm2 (Water) | 130 μm | ≥0.03 bar |
£419.00
Pack of 100 |
Estimated Shipment: 05-07-2024
Log in to see stock. |
||
Beschreibung
Unlaminated for extreme chemical or temperature conditions
Mitex™ PTFE Membrane is unaffected by almost all liquids, including organic solvents, concentrated acids and bases, propellants, and cryogenic fluids. Mitex™ membrane is unbacked, yet is easy to handle, combining the convenience of a backed membrane with the versatility of a pure PTFE membrane. Mitex™ membrane is hydrophobic.Features & Benefits:
- Broad chemical compatibility
- Biologically and chemically inert
- Stable at temperatures in excess of 260 °C (500 °F) and below -100 °C (-148 °F)*
Applications: Clarifying Acids, Bases, and Cryogenic Fluids; Clarifying Propellants; Analyzing Hydraulic Fluids; Isolating RNA
Spezifikation
Not Autoclavable | |
Screen Filter | |
10 μm | |
Plain | |
Hydrophobic |
White | |
PTFE | |
Non-sterile | |
Filter Membranes |