missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Mitchel Safety Shoes
Ideal for working with metal with optimal comfort, ventilation and moisture removal technology. A perfectly integrated steel toe protects feet against falling pieces of metal and other exterior threats. The Gripforce™ DUO soles withstand high temperatures and are oil and petrol resistant.
£114.00
Specifications
Certifications/Compliance | EN ISO 20345:2011, EN 12568:2010 |
---|---|
Closure Type | Laces |
Color | Black |
Design | Mitchel |
Liner Material | Hydro-Tec™ Sanitized Silver |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15988241
|
Emma Safety Footwear
MM15484839 |
39 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15998241
|
Emma Safety Footwear
MM15484840 |
40 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15908251
|
Emma Safety Footwear
MM15484841 |
41 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15918251
|
Emma Safety Footwear
MM15484842 |
42 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15928251
|
Emma Safety Footwear
MM15484843 |
43 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15938251
|
Emma Safety Footwear
MM15484844 |
44 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15948251
|
Emma Safety Footwear
MM15484845 |
45 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15958251
|
Emma Safety Footwear
MM15484846 |
46 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15968251
|
Emma Safety Footwear
MM15484847 |
47 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15978251
|
Emma Safety Footwear
MM15484848 |
48 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15988251
|
Emma Safety Footwear
MM15484849 |
49 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- S3-Safety shoe with sole plate for wet work
- Full grain leather construction with extra wear-resistant coating
- GripForce™ Duo Heat Resistant Outsole
- Heat and cold insulated
- 3M™ Reflective Striping
- Hydro-Tec™ Sanitized Silver for drier, fresher feet
- Sanitized
Specifications
EN ISO 20345:2011, EN 12568:2010 | |
Black | |
Hydro-Tec™ Sanitized Silver | |
Steel |
Laces | |
Mitchel | |
Leather |