missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Minisart™ HY PTFE/ MBS Syringe Filters
Suitable for venting as well as filtration of gases and oils with pH of 3 to 12.
Brand: Sartorius™ 40078----------Q
Code : NEW
Additional Details : Weight : 0.01000kg
Description
- Low-binding hydrophobic PTFE membrane is suitable for leachable free filtration
- Pore size of 0.2μm can be used for sterile filtration
- Has hose barb inlet and outlet
- Version Q is non-sterile bulk pack, units can be sterilized by EO
- Reduces waste and makes the handling easier whenever the application allows filtration or venting under non-sterile conditions
- Housing of the filter is made of MBS (Methacrylate butadiene styrene) which has limited compatibility with alcohols, free of phthalates
- Bidirectional use possible
- Very low non-specificbinding
- PVC-free
Specifications
For Fast and Reliable Sterile Venting and Gas Filtration | |
MBS | |
Syringe Filter | |
Hose Barb | |
0.2μm |
4.5Bar | |
Syringe Filter | |
Female Luer Lock | |
50°C | |
Clear |