missing translation for 'onlineSavingsMsg'
Learn More

HUBER™ Minichiller 300 Chiller

The compact Minichiller is an economic and environmentally friendly cooling solution for many laboratory applications. Minichiller can save up to 48,000 l of water in a working week and allow stable application conditions due to constant values for temperature, pressure and through flow quantities.

Brand:  HUBER™ 3006.0063.99

Additional Details : Weight : 46.00000kg

Product Code. 15565794

  • £3039.52 / Each

Estimated Shipment
11-07-2019

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • High efficiency
  • Precise temperature control
  • Powerful circulation pump
  • Robust stainless construction
  • Reliable continuously operation with warning functions
  • Easy to fill and empty
  • Illuminated filling level indicator
  • LED temperature display
  • Permissible temperature in return line +80°C
Specifications

Specifications

–20 to 40°C
50/60Hz
20LPM
360 x 225 x 380mm
360mm
23kg
0.2bar
±0.5°C
230V, 50/60Hz
5 to 40°C
15°C: 0.3kW, –20°C: 0.7kW
49 dB(A)
Videos