missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ Hot Plate, Ceramic
Shape: Square; Size: 4 x 4 in.
Brand: Ohaus™ 30392012
Additional Details : Weight : 1.90000kg
Description
- Rugged, compact units that heat and stir up to 1000 mL of liquid
- Ceramic tops feature a chemical resistant white reflective top plate that is easy to clean
- Bimetallic thermostat offers reliable temperature control
- Powerful heater reaches maximum temperature in only minutes
- Powerful motor and magnet deliver reliable and consistent stirring
- Compact design saves bench space
- Built-in support rod holder with locking knob accepts optional support rod and clamp kit
- New ergonomic design
- Hotplates and hotplate stirrers boil 300 mL of water in only 18 minutes
- Ideal for educational labs
Specifications
20.1 x 15.2 x 12.7 cm | |
Hot Plate | |
230 V | |
Hotplate, Mini, HSMNHP4CAL, EU | |
Analog | |
7.90 in. | |
5.00 in. | |
6.00 in. | |
20.10 cm | |
0.9A | |
CETUV |
1 L | |
CE, TUV | |
Square | |
Ceramic | |
4 x 4 in. | |
20.10 cm | |
7.90 in. | |
12.700 cm | |
15.20 cm | |
230 V, 0.9 A, 50/60 Hz |