missing translation for 'onlineSavingsMsg'
Learn More

Mineral Oil Rotational Viscosity Standard, UKAS ISO 17025 / ISO 17034, nominal value 15166 mPa.s (25.00°C), RTM36, Paragon Scientific™

Product Code. 16060360
Click to view available options
Quantity:
500 mL
Unit Size:
500mL
This item is not returnable. View return policy

Product Code. 16060360

Brand: Paragon Scientific RTM36

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Paragon ISO 17025 / ISO 17034 certified mineral oil rotational viscosity standards are specifically formulated for use with rotational viscometers. The first choice option where end users are unable to have silicone in their process.

  • Certified according to ISO 17025 / ISO 17034 under our UKAS accreditation
  • Certified in strict accordance with ASTM D2162 at 20°C and 25°C
  • Density g/mL in accordance with ASTM D1480 at 20°C and 25°C
  • Kinematic viscosity at other temperatures are calculated in accordance with ASTM D341
  • Densities at other temperatures are derived from proportional calculations of the measurements at 20°C and 25°C
  • 500mL inert glass packaging with tamper evident cap provides absolute assurance of sample integrity
  • Full traceability to National Standards
  • 12 month shelf life

Specifications

Quantity 500 mL

Nominal values quoted. Certified Values will vary from batch to batch.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.