missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mineral oil, pure, Thermo Scientific Chemicals
19.58 GBP valid until 2024-07-31
Use promo code "23251" to get your promotional price.
Use promo code "23251" to get your promotional price.
Click to view available options
Quantity:
6 mL
1 L
2.5 L
10 L
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Color | Colorless |
Density | 0.8770g/mL |
Flash Point | 220°C |
Infrared Spectrum | Authentic |
Packaging | Glass bottle |
Refractive Index | 1.4760 to 1.4830 |
Quantity | 6 mL |
Specific Gravity | 0.877 |
Solubility Information | Solubility in water: insoluble. Other solubilities: soluble in benzene, chloroform, ether, cs2,, petroleum ether, oils, miscible with wax and fats, insoluble in ethanol |
Viscosity | 65-75 mm2/s (40°C) |
Vedi altri risultati |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'