missing translation for 'onlineSavingsMsg'
Learn More

Merck Millex™ Syringe Filter, MCE, 0.22 μm

For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines

Brand:  Merck SLGS025NB

Code : 71

Additional Details : Weight : 0.83700kg

 View more versions of this product

Product Code. 10074860

  • £580.00 / Pack of 250
Estimated Shipment: 13-06-2024
to see stock.
Add to basket

Description

Description

For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines

Non-Sterile Millex™ Syringe Filters with MCE Membrane:
  • Housing is made from a low-extractable polyvinylidene chloride (PVC).

Applications:
Clarification of Aqueous Solutions, General Laboratory Filtration

Specifications

Specifications

Single-use
PVDF, Mixed Cellulose Ester
Non-sterile
Analytical sample prep
Female Luer-Lok™
Millex™
Syringe Filter
25 mm
Mixed Cellulose Esters (MCE)
0.22 μm
3.9 cm2
PVC
Male Luer slip
250Pack
100 mL
25 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers