missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Midisart™ BV PTFE Air Filters

Disposable venting filter manufactured with hydrophobic, reinforced PTFE membranes. Sartorius™ Midisart™ BV PTFE Air Filters are especially designed for sterile venting on disposable bag manifolds and tubing systems.

Brand:  Sartorius™ 17805--------BVE

Code : NEW

Additional Details : Weight : 0.10000kg

Product Code. 10143604

  • £102.65 / Pack of 12


In stock, ready to ship: 5
Add to basket

Description

Description

  • Prevent the collapsing of the bag chamber during draining by sterile venting
  • Facilitate sterile drainage of bag manifold tubing
  • Suitable for gamma-irradiation
  • Reinforcement of the hydrophobic PTFE membrane by a polyester fleece assures the full mechanical stability of the PTFE membrane for specified applications after gamma sterilization
  • Each individual element is tested 100% for housing and membrane sealing during manufacture
  • Lot number and the individual unit number are imprinted on the top part of each housing to ensure complete traceability
  • Designed, developed and manufactured in accordance with an ISO 9001 certified Quality Management System
  • A Validation Guide is available for compliance with regulatory requirements
Specifications

Specifications

GMP Compliance
20cm2
Hose barb
Hose barb
1.5bar
0.62mm
Polypropylene
PTFE
0.2μm
Air Filter
Videos
Documents