GE Healthcare MidGee Hoop Ultra filtration Cartridge


Overview
Brand: GE Healthcare

Manufacturer Part Number: 56-4101-08

Cartridge MidGee Hoop (UFP-10-C-H42LA) for concent

UNSPSC: 41104908

Code: GX

Additional Details:
Additional Details: Weight: 0.40000kg



Product Code. 12919860

Quantity Price
1 £ 193.79000000000002 / Each
Estimated Shipment
02-03-2017
Add to basket

If this item is out of stock, delivery will be in 3-4 working days providing the item is in stock at the supplier.
Please enquire with customer services on 01509 555500 for stock availability.

 

Description and Specification

Specification

Filtration Area 41cm2
Material Polysulfone housing, polysulfone end fittings, epoxy fiber potting
Max. Temperature (Metric) 60deg. C
For Use With (Application) Virus concentration/purification/removal
Product Type Ultra filtration Cartridge
Concentration Rapid
For Use With (Equipment) Stainless steel housings
Pump Flow Rate 0.004 to 0.033lpm
Volume (Metric) 0.6ml
Filter Material Polysulfone
Filter Type Membrane
Membrane Material polysulfone
Quantity 1Each
Pore Size 10000NMWC
pH Range 2 to 13
Certifications/Compliance USP class VI biological test
Diameter (Metric) Outside 0.3cm
Length (Metric) 110cm

MidGee Hoop Ultrafiltration Hollow Fiber Cartridge; a polysulfone membrane with 10,000 NMWC pore size. Throughout the R&D process, access to actual product is often limited. As a result, investigations into optimisation of operating conditions are sometimes postponed or avoided entirely. Now scale-up and scale-down using minimum product volumes is easy with our MidGee Hoop Cross Flow Cartridges. Hoop cartridges provide all the critical features of full production scale in a miniature crossflow device, allowing simulation of process parameters, including path length, with minimal solution volume and pump capacity. The uniform flow path design from laboratory to production-scale makes hollow fibres the most attractive of the various cross flow configurations for linear scale-up. MidGee Hoop Cartridges are optimised for use in our compact MidJet Cross Flow Filtration System, which includes a miniature peristaltic pump with exchangeable saddles to accommodate size 14 and 16 tubing; reservoirs for retentate, diafitrate and permeate; precision backpressure control valve; and a convenient platform for mounting the cartridge and pump with recesses to accommodate three reservoirs.
  • Rapid concentration and/or diafiltration of critical biological solutions.
  • Ultra-compact design.
  • Full range of UF pore sizes and lumen diameters.
  • 60cm and 110cm path lengths match pilot/production-scale designs.
  • Autoclavable and are compatible with aqueous solutions and most alcohols.
  • Requires minimal solution volume/pump capacity.
  • High product recoveries with minimal shear denaturation.
  • No wall effects to distort scale-up projections as with plate and frame devices.