missing translation for 'onlineSavingsMsg'
Learn More

GE Healthcare MidGee Hoop Ultra filtration Cartridge

Brand:  GE Healthcare 56-4100-89

UNSPSC : 41104908

Code : GX

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 12999850

  • £193.79 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

If this item is out of stock, delivery will be in 3-4 working days providing the item is in stock at the supplier.
Please enquire with customer services on 01509 555500 for stock availability.

 

Specifications

Description

MidGee Hoop Ultrafiltration Hollow Fiber Cartridge; a polysulfone membrane with 10,000 NMWC pore size. Throughout the R&D process, access to actual product is often limited. As a result, investigations into optimisation of operating conditions are sometimes postponed or avoided entirely. Now scale-up and scale-down using minimum product volumes is easy with our MidGee Hoop Cross Flow Cartridges. Hoop cartridges provide all the critical features of full production scale in a miniature crossflow device, allowing simulation of process parameters, including path length, with minimal solution volume and pump capacity. The uniform flow path design from laboratory to production-scale makes hollow fibres the most attractive of the various cross flow configurations for linear scale-up. MidGee Hoop Cartridges are optimised for use in our compact MidJet Cross Flow Filtration System, which includes a miniature peristaltic pump with exchangeable saddles to accommodate size 14 and 16 tubing; reservoirs for retentate, diafitrate and permeate; precision backpressure control valve; and a convenient platform for mounting the cartridge and pump with recesses to accommodate three reservoirs.
  • Rapid concentration and/or diafiltration of critical biological solutions.
  • Ultra-compact design.
  • Full range of UF pore sizes and lumen diameters.
  • 60cm and 110cm path lengths match pilot/production-scale designs.
  • Autoclavable and are compatible with aqueous solutions and most alcohols.
  • Requires minimal solution volume/pump capacity.
  • High product recoveries with minimal shear denaturation.
  • No wall effects to distort scale-up projections as with plate and frame devices.
Description & Specifications

Specifications

USP class VI biological test
0.3cm
Membrane
Stainless steel housings
Polysulfone housing, polysulfone end fittings, epoxy fiber potting
polysulfone
0.024 to 0.188lpm
Virus concentration/purification/removal
2 to 13
Rapid
Polysulfone
38cm2
60cm
60deg. C
10000NMWC
0.5ml
Ultra filtration Cartridges
1Each