missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Microscope Slides, Cut, 1mm

Premium slides are manufactured through a unique proprietary cleaning process intended to provide consistent results and ease interpretation. This process allows these slides to to be used in routine histology and microbiology applications; and specifically in applications by delivering consistently crisp, featherededge blood smears with good morphology.

Brand:  Thermo Scientific™ AAAC0200040002EB0MNZ#0#G#

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 15348177

  • £249.95 / Pack of 1000


Estimated Shipment
25-06-2018
Add to basket

Description

Description

  • Manufactured from Swiss extra-white soda-lime glass
  • Reduced iron content for low self-fluorescence
  • Greenish shimmer minimized
  • Guaranteed optimum, faultless transparency
  • Clean, flat and suitable for immediate use
Specifications

Specifications

40mm
1mm
Soda-lime glass
No
20mm
Uncoated
100 pieces in paper
40 x 20mm
Videos