missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Microsart™ e.motion Membrane Filter Dispenser
Sartorius Stedim Biotech™ Microsart™ e.motion Membrane Filter Dispenser facilitates procedures by automatically dispensing membrane filters.
£2225.00 - £2470.00
Specifications
Dispensing Speed | 0.5 sec. |
---|---|
Dimensions (L x W x H) | 233 mm × 172 mm × 230 mm |
For Use With (Application) | Environmental/water testing, food and beverage testing, pharma/biotech |
For Use With (Equipment) | Membrane filters |
Product Code | Brand | Description | Weight (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Weight (Metric) | Price | Quantity & Availability | ||||
15953040
|
Sartorius Stedim Biotech™
16713----BO |
Runs off of one lithium battery (included) | 2.4 kg |
£2470.00
Each |
Estimated Shipment: 22-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15963040
|
Sartorius Stedim Biotech™
16713----PS |
2 V DC, 40VA (external power supply included) | 2.6 kg |
£2225.00
Each |
Estimated Shipment: 08-05-2024
Log in to see stock. |
||||
Description
Sartorius Stedim Biotech™ Microsart™ e.motion Membrane Filter Dispenser facilitates procedures by automatically dispensing membrane filters.
- Facilitates microbiological testing procedures.
- Small footprint saves precious laminar flow hood space.
- Dispenses membrane filters from their sterile packaging fully automatically at the touch of a button, hands-free, or by foot switch.
Specifications
0.5 sec. | |
233 mm × 172 mm × 230 mm | |
Environmental/water testing, food and beverage testing, pharma/biotech | |
Membrane filters |