missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Microsart™ Cellulose Nitrate Membrane Filter Units, Gridded, White/Black, 0.45μm
Sartorius Stedim Biotech™ Microsart™ Cellulose Nitrate Membrane Filter Units, Gridded, White/Black 0.45μm combine a funnel, a filter base and a gridded membrane filter in one unit.
£65.62 - £363.00
Specifications
Color | White/Black Grid |
---|---|
Material | Polypropylene Funnel, ABS Base |
Material (Membrane) | Cellulose Nitrate |
Pore Size | 0.45 μm |
Sterility | Sterile |
Product Code | Brand | Description | No. per Pack | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | No. per Pack | Price | Quantity & Availability | ||||
15952560
|
Sartorius Stedim Biotech™
16D01--10-06--BL |
Funnel capacity: 100mL | 6 bags of 10 |
£363.00
Pack of 60 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15962560
|
Sartorius Stedim Biotech™
16D01--10-06--TG |
Funnel capacity: 100mL | 3 trays of 8 |
£167.00
Pack of 24 |
Estimated Shipment: 13-05-2024
Log in to see stock. |
||||
15972560
|
Sartorius Stedim Biotech™
16D01--25-06--BK |
Funnel capacity: 250mL | 6 bags of 8 |
£336.00
Pack of 48 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15902570
|
Sartorius Stedim Biotech™
16D01--25-H6-ACF |
Funnel capacity: 250mL | 18 individually packed |
£148.00
Pack of 18 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15982560
|
Sartorius Stedim Biotech™
16D01--25-06--TF |
Funnel capacity: 250mL | 2 trays of 8 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Ready-to-use, sterile filter units combine a funnel, a filter base, and a gridded membrane filter in one unit.
- Suitable for the detection and enumeration of microorganisms in pharmaceuticals, cosmetics, food, beverages, water, and other liquids.
- Suitable for use in pharma/biotech, food and beverage, environmental/water testing.
- Suitable for microbial enumeration.
- Sterilized by gamma irradiation.
Specifications
White/Black Grid | |
Cellulose Nitrate | |
Sterile |
Polypropylene Funnel, ABS Base | |
0.45 μm | |
47 mm |