missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ V4A MicroSampler Head
Buerkle™ V4A MicroSampler Head are interchangeable with different tips and volumes.
Brand: Buerkle™ 5307-0205
105.38 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Code : A0
Additional Details : Weight : 0.32700kg
Description
- Interchangeable
- Allows tips with different volumes to be used
- Stainless steel AISI 316L
Specifications
Heads | |
Autoclavable | |
5 mL | |
25 mm dia. MicroSampler Tube |
Stainless Steel (V4A) | |
Head for MicroSampler | |
For The Sampling of Small Quantities of Powder |