missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ MicroPlus Membranes
Features very narrow pore size distribution, low levels of extractables and increased temperature stability. Whatman™ MicroPlus Membranes are suitable for sample preparation, microbiological studies and filtration of aqueous solutions.
£155.00 - £640.00
Specifications
Material | Cellulose Nitrate |
---|---|
Pore Size | 0.45 μm |
Sterility | Sterile |
For Use With (Application) | Microbiological quality control |
Size (Metric) Grid | 31mm |
Product Code | Brand | Grid Color | Color | Diameter (Metric) | Material (Membrane) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Grid Color | Color | Diameter (Metric) | Material (Membrane) | Price | Quantity & Availability | ||
11909217
|
Cytiva
10407713 |
Black | White | 47 mm | MicroPlus-21ST |
£155.00
Pack of 100 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
||
11919217
|
Cytiva
10407714 |
Black | White | 50 mm | MicroPlus-21ST |
£158.00
Pack of 100 |
Estimated Shipment: 11-09-2024
Log in to see stock. |
||
10597631
|
Cytiva
10407112 |
Black | White | 47 mm | MicroPlus-21 STL |
£615.00
Pack of 400 |
Estimated Shipment: 13-06-2024
Log in to see stock. |
||
10131241
|
Cytiva
10407114 |
Black | White | 50 mm | MicroPlus-21 STL |
£530.00
Pack of 400 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
||
10059710
|
Cytiva
10407132 |
White | Black | 47 mm | MicroPlus-31STL |
£640.00
Pack of 400 |
In Stock
Log in to see stock. |
||
11979207
|
Cytiva
10407134 |
White | Black | 50 mm | MicroPlus-31STL |
£530.00
Pack of 400 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
||
11989207
|
Cytiva
10407170 |
Black | Green | 47 mm | MicroPlus-41STL |
£500.00
Pack of 400 |
Estimated Shipment: 19-06-2024
Log in to see stock. |
||
11999207
|
Cytiva
10407172 |
Black | Green | 50 mm | MicroPlus-41STL |
£520.00
Pack of 400 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
||
11929217
|
Cytiva
10407734 |
White | Black | 50 mm | MicroPlus-21ST |
£158.00
Pack of 100 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
||
Description
The membrane filtration (MF) method is excellent for the determination and enumeration of microbial contaminants.- Special membrane filters made from cellulose nitrate developed for microbiological quality control
- High mechanical strength
- High flow rate
- Sterile, individually packed
- All membrane filters have a high-contrast grid (3.1 mm)
- Type STL in dispenser boxes for easy removal and secure handling with the Membrane-Butler
Specifications
Cellulose Nitrate | |
Sterile | |
31mm |
0.45 μm | |
Microbiological quality control | |
Grid |