missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ T-Mop™ MegaTex™ Cover
With a 180° swivel, this mop is ideal for cleaning under equipment or for applying disinfectants or detergents to large surface areas
Brand: Micronova™ T2012-18
Code : 03
Additional Details : Weight : 1.00000kg
Description
- Constructed MegaTex (non-woven polyamide textured material) over foam slipcovers
- Light weight, economical enough for single use and autoclavable
- Smaller adapter heads can be used for cleaning surfaces and awkward angles on shelving and in narrow chambers
- Low profile, T-shaped mop has a wide surface which serves as a perfect device for applying disinfectants in a sterile environment
Specifications
Mop Cover | |
18 in. | |
Thick Foam | |
Non-woven Polyamide, Polyester Foam |
Autoclavable | |
45.72 cm (18 in.) | |
Ideal for cleaning under equipment or for applying disinfectants or detergents to large surface areas, floors, walls, ceilings, hoods |