Micronova™ Scoops


Overview
Brand: Micronova™

Manufacturer Part Number: SCP-02

UNSPSC: 41122403

Code: 03

Additional Details:
Additional Details: Weight: 1.00000kg



Product Code. 13157656

Quantity Price
1 £ 431.0 / Pack of 36
Estimated Shipment
12-04-2017
Add to basket


Description and Specification

Specification

Product Type Scoop
Autoclavable Yes
Capacity 6.72 oz., 200mL
Capacity (Metric) 200mL