Learn More
Micronova™ PilloMop™ and Adapter
The sturdy acetal plate mop adapter with 360° swivel works with the 100% smooth polyester pillow-style mop to clean shelving, narrow chambers, small parts, equipment interiors and other cleanroom and lab applications. Designed for use with SSU series stainless steel handles.
£3.85 - £13.15
Specifications
Sterility | Non-sterile |
---|---|
Autoclavable | Autoclavable |
Resistant To | Chemicals |
Disposable | No |
For Use With (Application) | Cleaning and Sanitization of Cleanroom Surfaces and Small Areas |
Product Code | Brand | Product Type | Material | Dimensions | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Material | Dimensions | Price | Quantity & Availability | |||
13107506
|
Micronova™
PMC-648 |
Mop Slipcover (Elasticized) | Smooth Knit Polyester, Urethane Foam | 21.6 x 10.2 cm (8.5 x 4 in.) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
13187496
|
Micronova™
PM-648 |
Mop | Smooth Knit Polyester, Urethane Foam | 21.6 x 10.2 cm (8.5 x 4 in.) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
The Micronova PilloMop™ is available in two thicknesses and easily attaches to the PilloMop™ Adapter via polyester velcro strips. A single layer polyester slipcover without foam interior (PMC-648) may be used alone or over a PilloMop™ for extended use.
- Pillow-style mop and acetal plate mop frame
- Smooth, 100% knit polyester mop with urethane foam interior
- Head features 360° swivel to easily reach awkward corners and angles
- Ideal for cleaning shelving, narrow chambers, small parts, equipment interiors and other cleanroom and lab applications.
- Mop easily attaches to the acetal plate mop frame with hook and loop velcro strips
- Compatible with IPA, bleach, peroxide and other common disinfectants and cleaners
- Use with SSU series Quick Disconnect stainless steel handles
- Available gamma irradiated for aseptic environments
- Autoclavable
Order Info
Mops measure 9 x 5 in. (23 x 12.7cm). Flat-head design attaches to PilloMop quick-disconnect adapter (sold separately). Extendable and standard stainless-steel handles also sold separately (below). Base and slip cover sold separately.
Specifications
Non-sterile | |
Chemicals | |
Cleaning and Sanitization of Cleanroom Surfaces and Small Areas |
Autoclavable | |
No |