missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ PilloMop™ Flat Head Mops: Mop Heads

Brand:  Micronova™ PM-6

Code : 03

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 12073855

  • £23.40 / Each


Estimated Shipment
20-06-2018
Add to basket

Description

Description

Move easily up and down and from side to side, making it ideal for reaching awkward angles and bends and for cleaning shelving and narrow chambers.

PilloMop PVA. Suited for semiconductor, electronics and aerospace applications. Low linting, fast drying PVA meets critical cleaning protocol. Not suitable for use with chlorines and isopropyl alcohol. Launderable. For ISO Class 4 to 8 (Class 10 to 100,000) cleanrooms.
PilloMop Lite. Absorbent mop head designed for use with strong disinfectants. Launderable and autoclavable. For ISO Class 5 to 8 (Class 100 to 100,000) cleanrooms.
PilloMop Polyester. Two-ply polyester covered foam. Offers low linting for critical applications and ability to moisten and self-dry for sterile applications. Can be laundered and autoclaved. For ISO Class 4 to 8 (Class 10 to 100,000) cleanrooms.
PilloMop Base and Slip Cover. Slimline 100% polyester flat pad mop head for use on its own or with 19-035-367E polyester slip cover. The slimline design is ideal for applying disinfectants to walls, chambers and workstations. Attaches to 19-035-363C adapter for 360° swivel and low-profile applications. Autoclavable. Both base and cover are reusable and can be laundered and autoclaved. Covers can be quickly and easily changed out for ultracritical environments. For ISO 4 to 8 (Class 10 to Class 100,000) cleanrooms.

Specifications

Specifications

Yes
PilloMop™ Mop Head
Used for walls, shelving, ceilings, hard-to-reach areas
Polyester
Yes
Videos