Learn More
Micronova™ Novastat™ Anti-Static Tape
A transparent cellophane tape with rubber base adhesive that is unaffected by humidity and seals without creating a static charge. Designed for use in ESD-sensitive environments.
Brand: Micronova™ ASTPC-172
Code : 03
Additional Details : Weight : 1.00000kg
Description
The Micronova Novastat™ Anti-Static Tape is a transparent amber tape, specially designed with non-hygroscopic properties for sealing and packaging in ESD-sensitive environments. Made with cellophane backing and a rubber based adhesive, it will not create a static charge.
- Cellophane tape with a rubber base adhesive
- Transparent tape for sealing and packaging
- Non-hygroscopic for ESD-sensitive environments
- Will not create a static charge
- Available in a variety of sizes
- Wound on a 1 in. plastic core
Specifications
Not Autoclavable | |
Clear | |
Anti-Static Cleanroom Tape | |
ESD Environments, Sealing, Packaging | |
72 yd. | |
1 in. |
Rubber | |
Cellulose | |
Non-sterile | |
65.8 m x 24.5 mm (72 yd. x 1 in.) | |
65.8 m | |
25.4 mm |