missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ NovaSorb™ PolyCellulose™ String Mop
This highly absorbent and lightweight, flat-strand string mop features a polyester/cellulose disposable material that outperforms standard cotton and rayon mops and is designed to cover large surface areas quickly and efficiently.
£129.40
Specifications
Dimensions | 38.1 x 15.2 cm (15 x 6 in.) |
---|---|
Product Type | String Mop |
Length (English) | 15 in. |
Sterility | Non-sterile |
Length (Metric) | 38.1 cm |
Product Code | Brand | Material | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Color | Price | Quantity & Availability | ||||
11976855
|
Micronova™
CRMS-LB |
Microdenier Polyester (55%), Cellulose (45%) | Blue |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
The Micronova NovaSorb™ PolyCellulose™ String Mop is ideal for single use, featuring a non-woven blend of 55% polyester and 45% cellulose disposable material. Designed for use with MH-1 or MHC-1 handles, or QDMH-1 frame with SSU series handles.
- Polyester-cellulose flat-strand string mop
- Highly absorbent and lightweight
- Made from 55% polyester and 45% cellulose disposable material
- Economically designed for single use in controlled environments
- Outperforms standard cotton and rayon mops
- Covers large surface areas quickly and efficiently
- Available in light blue or white
- For use with MH-1 or MHC-1 handles, or QDMH-1 frame with SSU series handles
- Holds up to strong disinfectants and common cleaning solutions
- Autoclavable
Specifications
38.1 x 15.2 cm (15 x 6 in.) | |
15 in. | |
38.1 cm | |
15.2 cm | |
Chemicals | |
12/Cs. | |
Floor Cleaning and Sanitization in Cleanrooms and Controlled Environments |
String Mop | |
Non-sterile | |
Autoclavable | |
6 in. | |
Yes | |
Store at Ambient Temperature |