Learn More
Micronova™ NovaSorb™ PolyCellulose™ Irradiated String Mop
This irradiated, highly absorbent and lightweight, flat-strand string mop features a polyester/cellulose disposable material that outperforms standard cotton and rayon mops and is designed to cover large surface areas quickly and efficiently.
Brand: Micronova™ CRMS-LBIR
Code : 03
Additional Details : Weight : 3.50000kg
Requires : MH or MHC, or QDMH frame with SSU series handle
Description
The Micronova Irradiated NovaSorb™ PolyCellulose™ String Mop is ideal for single use, featuring a non-woven blend of 55% polyester and 45% cellulose disposable material. Designed for use with MH-1 or MHC-1 handles, or QDMH-1 frame with SSU series handles. Gamma irradiated for aseptic environments.
- Irradiated polyester-cellulose flat-strand string mop
- Highly absorbent and lightweight
- Made from 55% polyester and 45% cellulose disposable material
- Economically designed for single use in controlled environments
- Outperforms standard cotton and rayon mops
- Covers large surface areas quickly and efficiently
- For use with MH-1 or MHC-1 handles, or QDMH-1 frame with SSU series handles
- Holds up to strong disinfectants and common cleaning solutions
- Gamma irradiated for aseptic environments
- Autoclavable
Specifications
String Mop | |
15 in. | |
38.1 cm | |
15.2 cm | |
Chemicals | |
12/Cs. | |
Floor Cleaning and Sanitization in Cleanrooms and Controlled Environments |
Blue | |
Sterile | |
Autoclavable | |
6 in. | |
Yes | |
Store at Ambient Temperature | |
Cellulose |