missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ NovaPoly™ Sponge

Polyester covered urethane foam

Brand:  Micronova™ SP6-46IR

UNSPSC : 47131603

Code : 03

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 13177296

  • £314.00 / Pack of 24


Call for latest availability
+44 (0)1509 555 500
Add to basket

Specifications Description & Specifications

Specifications

Yes
No
Polyester
0.5 in.
Ideal for lapping and polishing in wafer manufacture and general wiping
NovaPoly™ sponge Irradiated
4 x 6 in. (10.2 x 15.24cm)
Workstations, laminar flow benches, walls, windows
Yes
15.24cm
10.2cm