missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ NovaLite™ Wipers
Hard-wearing wipers designed for medical, pharmaceutical and high-tech applications
Brand: Micronova™ WP2-1212
Code : 03
Additional Details : Weight : 1.00000kg
Description
- Offers increased friction resistance
- Holds up to strong disinfectants and steam sterilization
- Washable
- Latex exterior bonded with rayon
- 400% absorbency
- Ideal for removing fine dusts and powders
- Can be laundered and autoclaved
Specifications
NovaLite™ Cleanroom Wipes | |
30.48 cm | |
30.48 cm | |
No | |
Removing fine dusts and powders, used in workstations, laminar flow benches, walls, windows, cleanroom |
12 in. | |
12 in. | |
Cellulose, Latex | |
12 x 12 in. (30.48 x 30.48 cm) | |
0.062 in. |