Learn More
Micronova™ NovaKnit™ Irradiated String Mop
A deceptively robust and absorbent, tubular knit string style mop for cleaning and liquid pick-up in controlled and critical environments. Available with a choice of durable, reusable fabrics. Gamma irradiated for aseptic areas and equipment.
Brand: Micronova™ MP5331-12WIR
Code : 03
Additional Details : Weight : 1.00000kg
Requires : MH-1 or MHC-1, or QDMH-1 frame with SSU series handle
Description
The Micronova Irradiated NovaKnit™ String Mops are absorbent, tubular knit, string style mops for cleaning and liquid pick-up in controlled and critical environments. Available in a choice of 100% micro-denier polyester, 100% standard polyester, or 75% polyester/ 25% nylon blend for applications requiring more absorbency.
- Robust, irradiated tubular knit floor mop
- For cleaning and liquid pick-up in controlled environments
- Ribbed strands are low-linting and absorbent
- Looped design with no exposed edges
- Solid construction and durable fabric
- 100% micro-denier polyester, 100% standard polyester, or 75% polyester/ 25% nylon blend for more absorbency
- More absorbent and durable than traditional cleanroom mops
- For use with the MH-1 Mop Handle or
- SSU Series Stainless Steel Handle via the QDMH-1 Mop Adapter
- Gamma irradiated for aseptic areas and equipment
- Holds up to strong disinfectants
- Launderable for reuse
- Autoclavable
Order Info
MH-1 MicroMop Handle -or- QDMH-1 MicroMop Adapter and SSU- series handle also sold separately.
Specifications
38.1 x 17.8 cm (15 x 7 in.) | |
White | |
Sterile | |
Autoclavable | |
7 in. | |
No | |
Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C. | |
Floor Cleaning and Sanitization in Cleanrooms and Controlled Environments |
String Mop | |
15 in. | |
38.1 cm | |
17.8 cm | |
Chemicals | |
24/Cs. | |
MH-1 mop handle or attached to the universal stainless steel handle via the QDMH-1 mop adapter | |
Polyester, Nylon |