Micronova™ NovaCel™ Wipes

Absorbent PVA wipes with ultra-clean quality and broad chemical resistance

Overview
Brand: Micronova™

Manufacturer Part Number: WP4-99

UNSPSC: 47131502

Code: 03

Additional Details:
Additional Details: Weight: 1.00000kg



Product Code. 13167346

Quantity Price
1 £ 126.0 / Pack of 100
Estimated Shipment
09-06-2017
Add to basket


Description and Specification

Specification

Material Polyvinyl Alcohol
For Use With (Application) For cleanroom and Lapping and polishing in wafer manufacture as well as general wiping applications
Product Type NovaCel™ cleanroom wipes
Autoclavable Yes
Color White
For Use With (Equipment) Cleanroom
Sterile No
Width (Metric) 22.8cm
Length (Metric) 22.8cm
Dimensions (L x W) 9 x 9 in. (22.8 x 22.8cm)