missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ MicroSeal™ Tape
For plate sealing, bundling and labeling applications
Brand: Micronova™ CSLB-1WH
Code : 03
Additional Details : Weight : 0.07200kg
Description
For plate sealing, bundling and labeling applications
- Excellent peel/reseal properties
- Easy tear perforations
- Acrylic adhesive won't transfer
- Can be written on with fiber tip and permanent markers
- All rolls are 18 yd. (16.5m) long
Specifications
Acrylic | |
Tape | |
MicroSeal™ Tape | |
Aseptic gowning, Hazmat and safety gowning, Wheel taping and equipment binding | |
18 yd. | |
1 in. |
White | |
Polyethylene | |
Non-sterile | |
1 Ea. | |
16.5 m | |
2.54 cm |