Learn More
Micronova™ MegaTip™ Cleaning Swab and Covers
This substantial cleaning swab works with the 100% polyester foam swab covers and the Universal Handle to easily clean recesses, corners, and angles between walls and ceilings.
Brand: Micronova™ QDMT-1
Code : 03
Additional Details : Weight : 1.00000kg
Description
The Micronova MegaTip™ Cleaning Swab and Covers, when used with SSU Series Universal Handles, will easily reach to clean recesses, corners, and angles between walls and ceilings and other areas where using a mop or wipe is not practical.
- Substantial 4 x 1.5 in (10 x 4 cm) cleaning swab
- Uniquely designed to clean recesses and corners
- 100% smooth knit polyester swab covers
- Stainless steel swab adapter
- Designed for use with SSU Series Universal Handles
- Compatible with alcohol and strong disinfectants
- Covers available gamma irradiated for aseptic areas and equipmen
Specifications
22.9 x 3.18 cm (9 x 1.25 in.) | |
9 in. | |
22.9 cm | |
3.18 cm | |
Chemicals | |
1/Pk. | |
MegaTip Swab | |
HDPE, Electropolished Stainless Steel (304) |
Adapter | |
Non-sterile | |
Autoclavable | |
1.25 in. | |
No | |
Store at Ambient Temperature. Rinse to remove Disinfectant before Autoclave or Storage | |
Cleaning and Sanitizing in Tight Spaces and Corners. |