Learn More
Micronova™ Cleanroom Wipes
A range of low-linting, absorbent wipes that are ideal for cleaning, sanitizing, polishing and drying in the cleanroom, support areas and research suites. Available in a variety of fabrics for specialized cleaning.
Brand: Micronova™ WP20-99H
Code : 03
Additional Details : Weight : 1.00000kg
Description
The Micronova Cleanroom Wipes include a range of low-linting, absorbent wipes ideal for cleaning, sanitizing and wiping applications in a variety of industries.
- Cleanroom wipes for a variety of applications
- Low-linting and absorbent properties
- Available in a range of fabrics for specialized cleaning:
- MegaTex — 100% non-woven polyamide is absorbent with a mildly abrasive surface
- Microfiber — 80% polyester, 20% polyamide is highly absorbent and effective wet or dry
- PolyMesh — 100% polyester with a layer of mesh provides a mild scrubbing surface
- NovaCel — Solid polyvinyl acetate, super absorbent, removes fine particles and dander
- Available in a range of sizes
- Available gamma irradiated for aseptic environments
- Good compatibility with chemicals
- Launderable for reuse
- Autoclavable
Specifications
Cleanroom Wipes | |
22.9 cm | |
22.9 cm | |
White | |
22.86 x 22.86 cm (9 x 9 in.) | |
For workstations, laminar flow benches | |
2-ply |
9 in. | |
9 in. | |
Polyamide Fabric | |
No | |
Parts and Surface Cleaning, to Remove Tough Soils, and Liquid Removal | |
10/Pk. | |
Non-sterile |