Learn More
Micronova™ M-Zone™ LoopMop™ Irradiated String Mop
A knitted polyester, tubular looped string mop that is designed to effectively lay down disinfectant for the required contact time in pharmaceutical, aseptic processing and medical device applications.
Brand: Micronova™ MZLM5-12IR
Code : 03
Additional Details : Weight : 3.90000kg
Requires : MH-1 or MHC-1, or QDMH-1 frame with SSU series handle
Description
The Micronova M-Zone™ LoopMop™ is a functional, 100% knitted polyester string mop that features a looped design with no exposed raw edges and tubular strands that draw up moisture efficiently and ensure adequate disinfectant dispersal. The durable construction of the mop allows it to be laundered, autoclaved if necessary, and reused.
- 100% knitted polyester, tubular looped string mop
- Tubular strands effectively lay down disinfectant for the required contact time
- Looped design with no exposed raw edges
- Designed for pharmaceutical production, medical device and cleanroom use
- For use with the MH-1 Mop Handle or attached to the SSU series handle via the QDMH-1 Mop Adapter
- Available gamma irradiated for aseptic areas
- Launderable for reuse
- Autoclavable
Specifications
38.1 x 17.8 cm (15 x 7 in.) | |
White | |
Sterile | |
Autoclavable | |
7 in. | |
No | |
Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C. | |
Polyester Knit, Polyester (Band) |
String Mop | |
15 in. | |
38.1 cm | |
17.8 cm | |
Chemicals | |
24/Cs. | |
Floor Cleaning and Sanitization in Cleanrooms and Controlled Environments |