missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ CR100IR™ Irradiated Vinyl Cleanroom Tapes
Ultra-processed vinyl tape helps limit particulate and bioburden counts
Brand: Micronova™ CR100-12WHIR
Code : 03
Additional Details : Weight : 0.90000kg
Description
- Wound on a plastic core and double bagged
- Processed in a ISO 4 cleanroom environment
- Useful for critical and aseptic processing applications
Specifications
White | |
Helps limit particulate and bio burden counts | |
1.27cm | |
Vinyl | |
72 Case |
36 yd. x 0.5 in. | |
32.91m | |
Tape | |
Double bagged cleanroom Tape |