Learn More
Micronova™ CurtainCleaner™ Tool and Slipcovers
A spring loaded, stainless steel mop assembly that works with knit polyester slipcovers to easily clean and sanitize cleanroom strip curtains by clamping at the top and sliding down, effectively cleaning both sides at once.
Brand: Micronova™ CCSC-2
Code : 04
Additional Details : Weight : 0.01000kg
Description
The Micronova CurtainCleaner™ Tool, with attached handle, provides a simple, effective method to clean cleanroom strip curtains, without the need for a ladder or stool. The 48-inch (120 cm) electropolished stainless steel handle includes a durable stainless steel frame with dual 12-inch bar clamps. With the addition of a choice of slipcovers, the tool effectively clamps the curtain at the top and slides down to apply or squeegee the cleaning agent on both sides of the curtain at the same time. Covers are available in smooth 100% knit polyester, with two thickness options.
- Simple clamp tool for cleaning vinyl strip curtains
- Cleans both sides of strip curtain at the same time
- Electropolished stainless steel handle and frame
- 48-inch handle with dual 12-inch bar clamps
- Covers fit over two 12-inch bar clamps
- NovaPoly, 100% smooth knit polyester slipcovers for excellent disinfectant dispersal
- Launderable for re-use
- Autoclavable
Order Info
Handle sold separately (Cat. No. 10-041-766A).
Specifications
30.5 x 5.1 cm (12 x 2 in.) | |
White | |
Non-sterile | |
Autoclavable | |
2 in. | |
No | |
Micronova Curtain Cleaner Curtain Cleaning System | |
NovaLite |
Mop Slipcover | |
12 in. | |
30.5 cm | |
5.1 cm | |
Chemicals | |
Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C. | |
Cleaning and Sanitization Cleanroom Strip Curtains |