missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ CR100IR™ Irradiated Vinyl Cleanroom Tapes

Used for media preparation, batching, color coding and packaging

Brand:  Micronova™ CR100-34TRIR

Code : 04

Additional Details : Weight : 0.16000kg

 View more versions of this product

Product Code. 12813542

  • £743.95 / Pack of 48


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • Ultra-processed, pressure-sensitive irradiated vinyl tape limits particulate and bio-burden counts in critical and aseptic processing applications
  • Processed in ISO Class 4 (Class 10) cleanroom
  • Double bagged and wound on a plastic core
  • Roll length: 33m (36 yd.)

Specifications

Specifications

Transparent
36 yd. x 0.75 in.
Certificate of irradiation and lot traceability
Tape
Double bagged cleanroom Tape
ISO Class 4, Class 10
Media preparation, batching, color coding and packaging
32.91m
Vinyl
48/Cs.
Videos