missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ CR100 PC™ Cleanroom Tape—Light Blue
Processed for applications in and around cleanrooms
Brand: Micronova™ CR100PC-34LB
Code : 03
Additional Details : Weight : 1.00000kg
Description
- Made of vinyl with synthetic rubber adhesive that ensures clean peel from wafer cartridges and most cleanroom work surfaces
- Tapes and seals curved and irregular surfaces
- Matte finish can be written on with cleanroom pen
- Individually packaged in polyethylene bag
Specifications
Light Blue | |
Matte | |
33m | |
Vinyl | |
Each |
PPP-T-66E, CID A-A 1689A | |
Sealing, color coding, labeling, batching | |
Tape | |
Cleanroom Tape | |
No |