Micronova™ CR100 PC™ Cleanroom Tape—Dark Blue

Processed for applications in and around cleanrooms

Overview
Brand: Micronova™

Manufacturer Part Number: CR100PC-38DB

UNSPSC: 41122702

Code: 03

Additional Details:
Additional Details: Weight: 1.00000kg



Product Code. 12883682

Quantity Price
1 £ 16.15 / Each
Estimated Shipment
15-06-2017
Add to basket


Description and Specification

Specification

Sterile No
Format Tape
Product Type Cleanroom Tape
Material Rubber, synthetic
Material Vinyl
Quantity Each
Length (Metric) 33m
Color Dark Blue
For Use With (Application) Sealing, color coding, labeling, batching
Certifications/Compliance PPP-T-66E, CID A-A 1689A
Finish Matte