missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Elga™ Micromeg Deionizer with Disposable Cartridges
Designed for users requiring low volumes of deionised water.
Brand: Elga™ PRDIDC0020
Code : 03
Additional Details : Weight : 1.00000kg
Description
- Produces water up to a quality of 10MΩ/cm at flows of up to 90L/hr
- Requires no electrical input as its water quality meter is battery operated
- Cartridges can be replaced quickly
- Wall mounted
Specifications
Output of 100 L/cartridge to 1500 L/cartridge (dependent on feed water) | |
MC:DS or MC:DW | |
3.4 bar | |
Water Deionizer | |
550 mm | |
Battery operated |
Up to 90 L/hr. | |
Deionising low volumes of water | |
Water quality of 1MΩ;/cm to 10MΩ;/cm | |
200 mm | |
230 mm |