missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Edmont™ Microflex™ 93-856 Series Single Use Nitrile Gloves
27.97 GBP valid until 2024-12-31
Use promo code "21907" to get your promotional price.
26.58 GBP valid until 2024-04-30
Use promo code "21673" to get your promotional price.
Use promo code "21907" to get your promotional price.
26.58 GBP valid until 2024-04-30
Use promo code "21673" to get your promotional price.
Click to view available options
Size:
10.5/11
6.5/7
7.5/8
8.5/9
9.5/10
Description
- Single use nitrile gloves
- Bright orange color allows hands to be visible in low light situations and at greater distances
- Increased safety conditions for variety of work environments.
- Resists variety of industrial chemicals for longer periods than other nitrile disposable gloves
- Extended cuff offers an increased level of protection in an exam grade glove in the highly sensitive wrist and forearm areas
- Textured fingers ensure strong grip and maximum worker protection
- Powder-free
- Not made with natural rubber latex, to help protect from Type 1 skin allergies, skin irritation and dryness
Applications:
- Assembly and inspection
- Emergency services
- Laboratory analysis
- Laboratory testing
- Maintaining equipment and instruments
- Maintenance and equipment cleanup
- Paint and spray shops
- Patient examinations
- Protection from blood and other bodily fluids
- Warehouse work
- Re-fueling
- Crime scene analysis
- Exploration, drilling and blasting
Specifications
Certifications/Compliance | EN 420:2003 + A1:2009 and EN 374:2003 |
Description | Grip design: Textured fingers |
Color | Orange |
Disposable | Single-use |
Material | Nitrile |
Powdered | Powder Free |
Product Type | Nitrile Gloves |
Size | 6.5/7 |
Thickness (Metric) | 0.13 mm |
Glove Cuff Style | Beaded |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'