missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICROFLEX™ 93-852 Series Single Use Nitrile Gloves
13.86 GBP valid until 2024-12-31
Use promo code "21912" to get your promotional price.
13.17 GBP valid until 2024-04-30
Use promo code "21673" to get your promotional price.
Use promo code "21912" to get your promotional price.
13.17 GBP valid until 2024-04-30
Use promo code "21673" to get your promotional price.
Click to view available options
Size:
5.5/6
6.5/7
7.5/8
8.5/9
9.5/10
Description
- Single use nitrile gloves
- Offers higher tensile strength compared to both ASTM D6319 and EN 455 standards, allowing the hands to move freely and comfortably
- Fully textured design
- Non-foaming formula enable wearers to have firm wet grip when handling objects
- Contains no natural rubber latex
- Powder-free
- Helps protect wearers from Type I skin allergies, skin irritation and dryness
Applications:
- Analytical testing/Measurements
- Biotechnologies
- Filtration processes
- Food Processing
- Laboratory analysis
- Laboratory testing
- Light assembly tasks
- Light assembly of oil-coated pieces
- Light duty maintenance and clean up
- Mechanical jobs
- Paint and spray shops
- Pharmaceutical manufacturing
- Protection from blood and other bodily fluids
Specifications
Certifications/Compliance | EN 420:2003 + A1:2009 and EN 374:2003 |
Description | Grip design: Textured surface |
Color | Black |
Disposable | Single-use |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powder Free |
Product Type | Nitrile Examination Glove |
Size | 6.5/7 |
Thickness (Metric) | 0.12 mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'