Millipore™ Microfilm Funnel and Filter


Overview
Brand: Millipore™

Manufacturer Part Number: MIHABG250

UNSPSC: 41121809

Code: 72

Additional Details:
Additional Details: Weight: 1.00000kg



Product Code. 12851546

Quantity Price
1 £ 252.59 / Pack of 150
Estimated Shipment
10-05-2017
Add to basket


Description and Specification

Specification

No. per Pack 150Pack
Color Black Gridded
Capacity (Metric) 250mL
Quantity 150Pack
Volume (Metric) 250mL
Material Polypropylene/Mixed Cellulose Esters (MCE)
Surface Area (Metric) Microfilm Funnel and Filter, 250mL, 47mm dia. Filter, Black Gridded, Polypropylene/Mixed Cellulose Esters (MCE) 0.8μm Pore Size, MF-Millipore Media, Sterile, for Clinical Lab, Environmental Analysis, Industrial QC, Food and Beverage

  • Convenient, easy to use system for well accepted membrane filtration method conforms to international standards: CEN, Standard Methods, WHO
  • Disposable, stackable, light, recyclable plastic Microfil™ funnels eliminate autoclaving and minimise waste
  • 'Push fit' Microfil™ funnels tightly seal to manifold supports without clamps or O-rings assuring leak-free operation and uniform micro-organism recoveries
  • Novel device lifts membrane after filtration, for easy removal with forceps
  • Unique Microfil™ support filters faster than all-glass filter apparatus
  • 100mL or 250mL funnels available with convenient accessory dispensers
  • Choose conventional sterile membranes or novel EZ-Pak™ membrane cartridges. Select manifold-mounted filtration supports for laboratory use or stand-alone on-site filtration support.

Documentation

Technical documents