missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Microcentrifuge Tube Racks

Accommodates 0.5ml microcentrifuge tubes on one side while the opposite side holds 1.5ml to 2.0ml microcentrifuge tubes. 96 wells on each side keep tubes upright in an 8 x 12 array.

Brand:  Bel-Art™ SP Scienceware™ F18845-0020

Code : NEW

Additional Details : Weight : 1.51430kg

 View more versions of this product

Product Code. 15540072

  • £55.89 / Pack of 5


Estimated Shipment: 28-10-2021
Add to basket

Description

Description

  • Rack colors assist in sample organization and quick visual identification
  • Alphanumeric index permits easy tube identification
  • Matte side panel accepts tape or direct labeling
  • Molded in handles provide a secure grip for transport
  • Can be used for freezer storage down to -80°C (-112°F)
  • Autoclavable at 121°C (250°F)
  • Overall dimensions (L x W x H): 21.3 x 11.4 x 2.7cm (8-3/8 x 4-1/2 x 1-1/16”)
Specifications

Specifications

8 x 12
Rectangle
Fluorescent Green
1.5/2.0mL microtubes
Microtubes (96)
213 mm
5/Pk.
114 mm
Microtube Rack
96
Autoclavable, 121°C
213 x 114 x 27mm
27 mm
Matte Side Panel for Labeling
Polypropylene
-80°C
No
Videos
SDS
Documents
Certificates