Learn More
Bel-Art™ SP Scienceware™ Microcentrifuge Tube Racks
Accommodates 0.5ml microcentrifuge tubes on one side while the opposite side holds 1.5ml to 2.0ml microcentrifuge tubes. 96 wells on each side keep tubes upright in an 8 x 12 array.
Brand: Bel-Art™ SP Scienceware™ F18845-0025
92.90 GBP valid until 2024-04-26
Use promo code "21699" to get your promotional price.
Additional Details : Weight : 1.40000kg
Description
- Rack colors assist in sample organization and quick visual identification
- Alphanumeric index permits easy tube identification
- Matte side panel accepts tape or direct labeling
- Molded in handles provide a secure grip for transport
- Can be used for freezer storage down to -80°C (-112°F)
- Autoclavable at 121°C (250°F)
- Overall dimensions (L x W x H): 21.3 x 11.4 x 2.7cm (8-3/8 x 4-1/2 x 1-1/16”)
Specifications
Microtube Rack | |
No | |
Autoclavable, 121°C | |
Microtubes (96) | |
96 | |
1.5/2.0mL microtubes | |
-80°C | |
213 mm | |
27 mm |
Matte Side Panel for Labeling | |
8 x 12 | |
Green | |
Polypropylene | |
Rectangle | |
5/Pk. | |
213 x 114 x 27mm | |
114 mm |