missing translation for 'onlineSavingsMsg'
Learn More

Microbore Tubing for FH10 Pump Systems

Microbore Tubing for FH10 Pump Systems feature a full range of auto-analysis size tubing and tubing links, precision-extruded to provide optimum performance.

Brand:  Masterflex 95809-42

Code : XX

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12478640

  • £179.34 / 1 roll


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

Silicone (platinum)

  • Slightly greater clarity
  • Smooth surface; lower protein binding levels
  • Fewer potential leachables
  • Ideal for pharmaceutical and biotechnology use
  • Maximum pressure 1.3 bar

Tygon™ R-3603

  • Ideal for general transfer applications
  • Economical
  • Nontoxic, nonaging, and nonoxidizing
  • Maximum pressure 2 bar

Tygon™ LFL

  • Longest tubing life of all Tygon tubing formulations
  • Broad chemical compatibility
  • Low gas permeability
  • Maximum pressure 2 bar

PharMed™ BPT

  • Over 10,000 hours of tubing life
  • Resists ozone and UV radiation
  • Noncytotoxic and nonhemolytic
  • Ideal for tissue and cell culture work
  • Maximum pressure 2 bar

FDA Viton™

  • Meets FDA and NSF standards
  • Excellent chemical resistance
  • Resists corrosives, solvents, and oils at elevated temperatures
  • Maximum pressure 1 bar

Requires:

Use with FH10 Microflex peristaltic pump systems

Specifications

Specifications

USP Class VI, FDA 21 CFR 177.2600, European Pharmacopoeia (EP)
2.06mm
PharMed BPT
Great for tissue and cell work — nontoxic and nonhemolytic. Long service life minimizes risk of fluid exposure; reduces tubing costs and pump downtime. Opaque to UV and visible light to protect light-sensitive fluids. Low gas permeability. High-pressure (100 psi) version available.
FH10 Microflex peristaltic pump systems
Potential leaching of USP mineral oil or blend material.
100 ft.
FH10 Tubing
Opaque, beige
3040cm
PharMed BPT
CO2: 1200; H2: ----; O2: 200; N2: 80
2 bar
Sterilize by ETO, autoclave, or gamma radiation up to 2.5 Mrad. Repeated autoclaving will not affect overall life.
Videos
Documentation