missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Microbore PTFE Tubing Assortment Pack
Use this translucent tubing in extreme temperatures and in harsh chemical environments
Brand: Masterflex™ 06417-60
Code : A0
Additional Details : Weight : 0.01000kg
Description
- Microbore PTFE tubing
- 5 different sizes of microbore tubing in 100 ft. rolls
- ( One 100 ft. (30.4m) roll each of 06417-11, -21, -31, -41, and -51 (500 ft. [152.4m] total)
- Chemically inert
- Low permeability
- Lowest friction coefficient of any tubing
- Temperature range is -400 to +500deg;F (-240 to 260deg;C)
- Melts at 620deg;F (327deg;C)
- Tensile strength is 2500 to 4000psi
- PTFE tubing resin is UL-recognized and complies with FDA (21 CFR 177.1550) and USP Class VI requirements
Specifications
Microbore PTFE Tubing | |
PTFE | |
5 x 30.5 m | |
-240°C | |
Autoclave or Ethylene Oxide | |
4,000 psi | |
260°C |
Autoclavable | |
100 ft. | |
-400°F | |
500 ft. | |
Translucent | |
500°F |