missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SI Analytics™ Micro-Ubbelohde Viscometers
SI Analytics™ Micro-Ubbelohde Viscometers feature a suspended ball level for determination of absolute and relative kinematic viscosity of liquids with Newtonian flow behavior.
POA
Specifications
Product Type | Ubbelohde Micro Viscometer |
---|---|
Calibrated | Yes |
Certifications/Compliance | DIN 51562, Part 2 |
Material | Glass |
Length (Metric) | 290 mm |
Description
- Calibrated, with constant, for manual measurement
- Ideal for transparent liquids manual measurement, foaming liquids, liquid mixture with highly volatile components, minimum measurement substance and/or rinsing agent quantities, and high-temperature or low temperature measurements
- Delivered with manufacturer's certificate in accordance with DIN 55 350, Part 18
- All viscometers are provided with ring marks
- Due to their design, these viscometers are especially suitable for measurement of small liquid quantities and for particularly short running times
- This ensures that viscometers for automatic measurements can also be checked by means of manual measurements
- This constant is determined by multiplication of the constant K with the correction factor F
Specifications
Ubbelohde Micro Viscometer | |
DIN 51562, Part 2 | |
290 mm | |
3 to 4 mL |
Yes | |
Glass | |
Manual measurements |