missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ MGD Grade White Quartz Microfiber Filter Without Binder
Brand: Sartorius™ FT-3-1104-110
Code : NEW
Additional Details : Weight : 0.01000kg
Specifications
18.5mbar | |
White | |
Disc | |
2.7 μm | |
18sec. | |
MGD | |
500°C | |
Filter without Binder |
120 g/m2 | |
Glass Microfiber Filters | |
Glass Microfiber | |
Non-sterile | |
Recommended for analytical and gravimetric analyses and also as prefilters | |
50 Pack | |
0.53 mm | |
110 mm |