missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ MGD Grade White Quartz Microfiber Filter Without Binder
£24.90 - £87.40
Specifications
Air Resistance | 18.5mbar |
---|---|
Basis Weight | 120 g/m2 |
Color | White |
Filter Type | Glass Microfiber Filters |
Format | Disc |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11780436
|
Sartorius™
FT-3-1104-110 |
110 mm |
£87.40
Pack of 50 |
In Stock
Log in to see stock. |
|||||
10280722
|
Sartorius™
FT-3-1104-045 |
45 mm |
£24.90
Pack of 50 |
Estimated Shipment: 03-05-2024
Log in to see stock. |
|||||
Specifications
18.5mbar | |
White | |
Disc | |
2.7 μm | |
18sec. | |
MGD | |
500°C | |
Filter without Binder |
120 g/m2 | |
Glass Microfiber Filters | |
Glass Microfiber | |
Non-sterile | |
Recommended for analytical and gravimetric analyses and also as prefilters | |
50 Pack | |
0.53 mm |