missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ MGB Grade White Quartz Microfiber Filters Without Binder
£87.30 - £109.00
Specifications
Air Resistance | 95mbar |
---|---|
Basis Weight | 143 g/m2 |
Color | White |
Filter Type | Glass Microfiber Filters |
Format | Disc |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11770426
|
Sartorius™
FT-3-1102-100 |
100 mm |
£87.30
Pack of 50 |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
11790426
|
Sartorius™
FT-3-1102-125 |
125 mm |
£109.00
Pack of 50 |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
Specifications
95mbar | |
White | |
Disc | |
1 μm | |
100sec. | |
MGB | |
500°C | |
Filter without Binder |
143 g/m2 | |
Glass Microfiber Filters | |
Glass Microfiber | |
Non-sterile | |
Recommended for analytical and gravimetric analyses and also as prefilters | |
50 Pack | |
0.7 mm |