missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ MGB Grade White Quartz Microfiber Filters Without Binder
Brand: Sartorius™ FT-3-1102-125
Code : NEW
Additional Details : Weight : 0.01000kg
Specifications
95mbar | |
White | |
Disc | |
1 μm | |
100sec. | |
MGB | |
500°C | |
Filter without Binder |
143 g/m2 | |
Glass Microfiber Filters | |
Glass Microfiber | |
Non-sterile | |
Recommended for analytical and gravimetric analyses and also as prefilters | |
50 Pack | |
0.7 mm | |
125 mm |