missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ MG 1387/1 Grade White Quartz Microfiber Filter With Binder
Brand: Sartorius™ FT-3-01125-110
Code : NEW
Additional Details : Weight : 0.01000kg
Specifications
31mbar | |
White | |
Disc | |
0.3 μm | |
Mostly used either for monitoring air and gas or as prefilter | |
50 Pack | |
0.4 mm | |
110 mm |
90 g/m2 | |
Glass Microfiber Filters | |
Glass Microfiber | |
Non-sterile | |
MG 1387/1 | |
180°C | |
Filter with Binder |